-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Conductor Size
-
22 AWG STRANDED
- Voltage Rating
-
300 V
- Number of Conductors
-
4
- Material, Color, and Finish
-
- Conductor Material
-
BARE COPPER
- Color Code
-
BLACK, RED, WHITE, GREEN
- Jacket Color
-
GRAY
- Insulation Material
-
PVC
- Jacket Material
-
PVC
- Drain Wire Material
-
TINNED COPPER
- Dimensions and Weight
-
- Outer Diameter
-
0.148 Inch
- Length
-
1000 FT
- Descriptions
-
- Long Description
-
MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.148 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
- Commodity Description
-
COPPER WIRE-BARE-SOFT DRAWN-STR
- Additional Information
-
ROHS Compliant; Applicable Standard NEC 725, NEC 800; Stranding 7/30; Insulation Thickness 0.008 Inch; Jacket Thickness 0.014 Inch; Insulated Conductor Diameter 0.045 Inch; Packaging Type Reel
- Product Type
-
Multi-Conductor Cable
- Description
-
22/4 OVERALL SHIELD
- Additional Information
-
- Drain Wire Size
-
24 AWG
- Shielding Type
-
ALUMINUM MYLAR
- Manufacturer Information
-
- Model
-
67001
- Brand
-
Cables & Cords
- Manufacturers Part Number
-
R20030-1A
- GTIN
-
00029892368272
- UPC
-
029892368272
- Taxonomies, Classifications, and Categories
-
- Type
-
CMR/CL3R (UL), CMG/FT4 (CUL)
- Category Description
-
ELECTRONIC CABLE
- Packaging
-
- Weight per foot
-
0.02
- Carton
-
1000
- Uses, Certifications, and Standards
-
- Temperature Rating
-
-20 TO 60 DEG C
- Application
-
COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO
- Approval
-
UL 13, UL 444, CUL
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.