7165SW - 100' Led String Light

Cables & Cords

  • $348.38 (Each)
  • $348.38 (Each)

  • $696.76 (Per 2)
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
7165SW
Manufacturer
Cables & Cords
Manufacturer's Part Number
7165SW
Description
100' Led String Light
Southwire'S 100' Led String Light Is The Perfect Led Solution For Any Jobsite Application. These Lights Are Also IP65 and Outdoor Rated to Protect Against The Ingress Of Water and Dust. Also, Daisy Chain Up to 10 Strings Of The 100' Model For Longer Lengths.
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Portable & Worklight Lighting
UNSPSC
N/A
UPC/GTIN
029892071653 / 00029892071653
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.38 (Each)
Standard Packaging
$696.76 (Per 2)
Resources
Attachments
 
 
7165SW - Specification Sheet
Brochures
 
 
7165SW - Brochure
Other Links
 
 
7165SW - Other
 
7165SW - Other
Images
 
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Small Image
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
Plastic
Dimensions and Weight
Length
100
Descriptions
Description
100' LED STRING LIGHT
Product Type
14/3 100' SJTW Led String Lights
extra long description
SWC 7165SW 14/3 100' SJTW LED Strin
Long Description
Southwire's 100' LED String Light is the perfect LED solution for any jobsite application. These lights are also IP65 and outdoor rated to protect against the ingress of water and dust. Also, daisy chain up to 10 strings of the 100' model for longer lengths.
Special Features
LED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
7165SW
GTIN
00029892071653
UPC
029892071653
Taxonomies, Classifications, and Categories
Type
LED String Light
Packaging
Weight per each
1
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat