818040514 - 18/4 FPLP Unshielded Red

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 500 Feet)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
818040514
Manufacturer
Cables & Cords
Manufacturer's Part Number
818040604
Description
18/4 FPLP Unshielded Red
Fire Alarm Cable, FPLP (Ul), CMP/FT6 (Cul), Plenum, Multi Conductor Type; 1000 FT; 0.155 Inch Outer Diameter; Bare Copper Conductor Material; Ul 1424, Cul Approval; 300 V Voltage Rating; -20 to 75 Deg C Temperature Rating; 28.6 LB/MFT Weight
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Plum Unshld Multiconductor CBL Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
32886881381
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
818040514 - Small Image
 
818040514 - Large Image
Attachments
 
 
818040514 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Stranding
SOLID
Conductor Size
18 AWG
Voltage Rating
300 V
Number of Conductors
4
Material, Color, and Finish
Jacket Color
RED
Conductor Material
Bare Copper
Color Code
BLACK, RED, GREEN, YELLOW
Insulation Material
LOW SMOKE PVC
Jacket Material
Low Smoke PVC
Dimensions and Weight
Outer Diameter
0.155 Inch
Length
1000 ft
Descriptions
Product Type
Fire Alarm Cable
Description
18/4 FPLP UNSHIELDED RED
Commodity Description
PLENUM UNSHIELDED MULTICOND CABLE
Additional Information
ROHS Compliant; Applicable Standard NEC 760; Insulation Thickness 0.006 Inch; Jacket Thickness 0.014 Inch; Insulated Conductor Diameter 0.052 Inch; Application Smoke Detector, Signaling, Fire Protective Circuit
Long Description
FIRE ALARM CABLE, FPLP (UL), CMP/FT6 (CUL), PLENUM, MULTI CONDUCTOR TYPE; 1000 FT; 0.155 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 1424, CUL APPROVAL; 300 V VOLTAGE RATING; -20 TO 75 DEG C TEMPERATURE RATING; 28.6 LB/MFT WEIGHT
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Manufacturers Part Number
818040604
Brand
Cables & Cords
Model
818
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
FPLP (UL), CMP/FT6 (CUL), Plenum, Multi Conductor
Packaging
Package Type
Reel
Weight
28.6 Lb/MFt
Weight per foot
0.03
Carton
500
Uses, Certifications, and Standards
Approval
UL 1424, CUL
Temperature Rating
-20 TO 75 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat