920034601 - COR

920034601 - RG6 White Jacket

Cables & Cords

  • $0.08 (for 1 Foot)
  • $0.08 (1 Foot)
  • $81.74 (1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    920034601
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    920034601
    Description
    RG6 White Jacket
    Coaxial Cable, RG6/U Non-Plenum, Etl CL2/CM Type; 1000 FT; 0.269 Inch Outer Diameter; Copper Clad Steel Conductor Material; Ul, Etl Approval; Catv Application; 75 Deg C Temperature Rating; 1 Conductor(S); Foam Polyethylene Insulation Material
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Coax CBL For VDV - Coaxial Cable-Non-Plenum  Mark as Incorrect
    Suggest a New Category
    Classification
    Coax Cable
    UNSPSC
    26121606 - Coaxial cable
    UPC/GTIN
    029892403867 / 00029892403867
    Weight per unit
    0.03 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.08 (1 Foot)
    Carton
    $81.74 (1,000 Feet)
    Stock Availability
    Nacogdoches
    0 Feet
    All Stores
    0 Feet
    Resources
    Images
     
     
    920034601 - Small Image
     
    920034601 - Large Image
    Specifications Sheets
     
     
    920034601 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    1 PH
    Conductor Size
    18 AWG
    Material, Color, and Finish
    Jacket Color
    WHITE
    Insulation Material
    FOAM POLYETHYLENE
    Insulation Color
    NATURAL
    Shield Material
    POLYESTER/ALUMINUM FUSIBLE TAPE, ALUMINUM BRAID
    Jacket Material
    PVC
    Conductor Material
    COPPER CLAD STEEL
    Dimensions and Weight
    Outer Diameter
    0.269 INCH
    Length
    1000 FT
    Descriptions
    Product Type
    Coaxial Cable
    Description
    RG6 WHITE JACKET
    Commodity Description
    NON-PLENUM COAXIAL CABLE
    Additional Information
    ROHS Compliant; Applicable Standard NEC 725/820; Capacitance 17 Picofarad/Ft
    Long Description
    COAXIAL CABLE, RG6/U NON-PLENUM, ETL CL2/CM TYPE; 1000 FT; 0.269 INCH OUTER DIAMETER; COPPER CLAD STEEL CONDUCTOR MATERIAL; UL, ETL APPROVAL; CATV APPLICATION; 75 DEG C TEMPERATURE RATING; 1 CONDUCTOR(S); FOAM POLYETHYLENE INSULATION MATERIAL
    Additional Information
    Nominal Impedance
    75 OHM
    Manufacturer Information
    Brand
    Cables & Cords
    SIGNAL[R]
    Manufacturers Part Number
    920034601
    Model
    92003
    GTIN
    00029892403867
    UPC
    029892403867
    Taxonomies, Classifications, and Categories
    Category Description
    COAX CABLE
    Type
    RG6/U Non-Plenum, ETL CL2/CM
    Packaging
    Weight per foot
    0.03
    Carton
    1000
    Uses, Certifications, and Standards
    Approval
    UL, ETL
    Temperature Rating
    75 DEG C
    Application
    CATV
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 920034601

    Type in the slang term you'd like to suggest.

* All prices subject to change.