952130609 - 20/2 Oa Foil SHLD 500'

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952130609
Manufacturer
Cables & Cords
Manufacturer's Part Number
952130609
Description
20/2 Oa Foil SHLD 500'
CMR/CL2R/CL3R (Ul), CMG/FT4 (Cul) Type; 0.139 Inch Outer Diameter; Bare Copper Conductor Material; Ul, Cul Approval; Communication, Intercom/P.A. System, Nurse Call, Power Limited Circuit, Remote Control, Security System, Signaling, Sound/Audio Application; 300 V Voltage Rating; 60 Deg C Temperature Rating; Color Code Black, Red; Conductor Size 20 Awg Stranded; Drain Wire Material Tinned Copper; Insulation Material Polypropylene/FR Polypropylene; Jacket Material PVC; Number Of Conductors 2; Shielding Type
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Shielded Cable Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
29892432355
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
952130609 - Small Image
 
952130609 - Large Image
Attachments
 
 
952130609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
20 AWG STRANDED
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED
Jacket Color
GRAY
Insulation Material
PVC
Jacket Material
PVC
Drain Wire Material
TINNED COPPER
Dimensions and Weight
Outer Diameter
0.132 INCH
Length
1000 ft
Descriptions
Long Description
MULTI-CONDUCTOR CABLE, CMR/CL3R (UL) TYPE; 1000 FT; 0.132 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444 APPROVAL
Product Type
multi-Conductor Cable
Description
20/2 OA FOIL SHLD 500'
Commodity Description
Non-Plenum Shielded Multicond Cable
Additional Information
ROHS Compliant; Applicable Standard NEC 725, NEC 800; Stranding 7/28; Insulation Thickness 0.008 Inch; Jacket Thickness 0.014 Inch; Insulated Conductor Diameter 0.052 Inch; Packaging Type Reel
Additional Information
Drain Wire Size
24 AWG
Shielding Type
ALUMINUM MYLAR
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
952130609
Model
95213
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR/CL3R (UL)
Packaging
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Application
COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO
Approval
UL 13, UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat