9921280608 - COR

9921280608 - RG6U 40%Al Dual Coax

Cables & Cords

  • $0.19 (for 1 Foot)
  • $0.19 (1 Foot)
  • $194.94 (1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    9921280608
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    9921280608
    Description
    RG6U 40%Al Dual Coax
    Coaxial Cable, RG6/U, Ul CL2; Conductor Material Copper Clad Steel; Solid Construction; 18 Awg Conductor; Type I PVC Jacket; Black Jacket Color; Bonded Aluminum/Polyester/Aluminum Foil, Aluminum Braid Shield Material; Nominal Impedance 75 Ohm
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Coax CBL For VDV - Coaxial Cable-Non-Plenum  Mark as Incorrect
    Suggest a New Category
    Classification
    Coax Cable
    UNSPSC
    26121606 - Coaxial cable
    UPC/GTIN
    029892690618 / 00029892690618
    Weight per unit
    0.05 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.19 (1 Foot)
    Carton
    $194.94 (1,000 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    37,000 Feet
    Resources
    Attachments
     
     
    9921280608 - Specification Sheet
    Images
     
     
    9921280608 - Small Image
     
    9921280608 - Large Image
    Specifications Sheets
     
     
    9921280608 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    2 IN
    Conductor Size
    18 AWG
    Material, Color, and Finish
    Jacket Color
    BLACK
    Shield Material
    BONDED ALUMINUM/POLYESTER/ALUMINUM FOIL, ALUMINUM BRAID
    Conductor Material
    COPPER CLAD STEEL
    Insulation Material
    GAS INJECTED SOLID POLYETHYLENE
    Insulation Color
    NATURAL
    Jacket Material
    TYPE I PVC
    Dimensions and Weight
    Outer Diameter
    0.28 INCH X 0.575 INCH
    Length
    1000 FT
    Descriptions
    Description
    RG6U 40%AL DUAL COAX
    Product Type
    Coaxial Cable
    Long Description
    COAXIAL CABLE, RG6/U, UL CL2; CONDUCTOR MATERIAL COPPER CLAD STEEL; SOLID CONSTRUCTION; 18 AWG CONDUCTOR; TYPE I PVC JACKET; BLACK JACKET COLOR; BONDED ALUMINUM/POLYESTER/ALUMINUM FOIL, ALUMINUM BRAID SHIELD MATERIAL; NOMINAL IMPEDANCE 75 OHM
    Commodity Description
    NON-PLENUM COAXIAL CABLE
    Additional Information
    ROHS Compliant; Conductor Resistance 32 Ohm/KFt; Capacitance 17.4 Picofarad/Ft
    Additional Information
    Nominal Impedance
    75 OHM
    Length in meters
    APPROXIMATE WEIGHT 0.74 LB; STANDARDS AND SPECIFICATIONS MSS-SP-83
    Conductor Construction
    SOLID
    Manufacturer Information
    Brand
    Cables & Cords
    SOUTHWIRE
    SIGNAL[R]
    Manufacturers Part Number
    9921280608
    Model
    992128
    GTIN
    00029892690618
    UPC
    029892690618
    Taxonomies, Classifications, and Categories
    Category Description
    COAX CABLE
    Type
    RG6/U, UL CL2
    Packaging
    Weight per foot
    0.05
    Carton
    1000
    Uses, Certifications, and Standards
    Application
    CATV
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3,000 DFW RDC
    View Store
    1,000 Tyler

    A-L

    Location Stock Available
    View Store
    1,000 Athens
    View Store
    1,000 Bridgeport
    View Store
    1,000 Cleburne
    View Store
    2,000 Ft. Worth
    View Store
    25,000 Lawton

    M-Z

    Location Stock Available
    View Store
    3,000 Terrell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 9921280608

    Type in the slang term you'd like to suggest.

* All prices subject to change.