C1164 - RG62U 95% BRD SHLD

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 500 Feet)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1164
Manufacturer
Cables & Cords
Manufacturer's Part Number
920020608
Description
RG62U 95% BRD SHLD
Coaxial Cable, RG62A/U Non-Plenum, Ul Awm/CL2 Type; 1000 FT; 0.242 Inch Outer Diameter; Copper Clad Steel Conductor Material; Ul, Etl, Csa Approval; 300 V Voltage Rating; 75 Deg C Temperature Rating; 1 Conductor(S); Polyethylene Insulation Material
Slang Terms

Suggest a New Term
Categories
Coax CBL For VDV - Coaxial Cable-Non-Plenum Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
-
UPC/EAN/GTIN
29892482145
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
C1164 - Small Image
 
C1164 - Large Image
Attachments
 
 
C1164 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
22 AWG
Voltage Rating
300 V
Material, Color, and Finish
Shield Material
BARE COPPER BRAID
Jacket Color
BLACK
Conductor Material
Copper Clad Steel
Insulation Color
NATURAL
Insulation Material
Polyethylene
Jacket Material
PVC
Dimensions and Weight
Outer Diameter
0.242 INCH
Length
1000 ft
Descriptions
Product Type
Coaxial Cable
Description
RG62U 95% BRD SHLD
Long Description
COAXIAL CABLE, RG62A/U NON-PLENUM, UL AWM/CL2 TYPE; 1000 FT; 0.242 INCH OUTER DIAMETER; COPPER CLAD STEEL CONDUCTOR MATERIAL; UL, ETL, CSA APPROVAL; 300 V VOLTAGE RATING; 75 DEG C TEMPERATURE RATING; 1 CONDUCTOR(S); POLYETHYLENE INSULATION MATERIAL
Commodity Description
NON-PLENUM COAXIAL CABLE
Additional Information
ROHS Compliant; Conductor Resistance 42 Ohm/KFt; Capacitance 13.5 Picofarad/Ft
Additional Information
Nominal Impedance
93 OHM
Conductor Construction
SOLID
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
920020608
Model
92002
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Type
RG62A/U Non-Plenum, UL AWM/CL2
Packaging
Weight per foot
0.03
Carton
500
Uses, Certifications, and Standards
Temperature Rating
75 DEG C
Approval
UL, ETL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat