MTW16STYL500 - COR

MTW16STYL500 - MTW 16 STR Yellow 500

Cables & Cords

  • $0.09 (for 1 Foot)
  • $0.09 (1 Foot)
  • $43.02 (500 Feet)
  • $86.03 (1,000 Feet)
  • $172.06 (2,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MTW16STYL500
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    411020502
    Description
    MTW 16 STR Yellow 500
    Hook-Up Wire, Ul MTW/Awm, Csa Tew/VW-1/Awm I A/B FT1 Type; 500 FT; 0.12 Inch Outer Diameter; Bare Copper Conductor Material; Ul 758, Ul 1063, Ul, Csa (Canada and Us), Csa C22.2, Nfpa 70/79 Approval; 600 V (RMS), 1000 V (Awm 1032) Voltage Rating
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hvy Duty 600V PRTBL Cord&Cable - MTW-Awm-Tew-TFF Hook Up Wire  Mark as Incorrect
    Suggest a New Category
    Classification
    Building Wire
    UNSPSC
    26121539 - Hook up wires
    UPC/GTIN
    029892252731 / 00029892252731
    Weight per unit
    0.02 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.09 (1 Foot)
    Carton
    $43.02 (500 Feet)
    Standard Packaging
    $172.06 (2,000 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    35,000 Feet
    Resources
    Images
     
     
    MTW16STYL500 - Small Image
     
    MTW16STYL500 - Large Image
    Specifications Sheets
     
     
    MTW16STYL500 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    14 AMPERE
    Conductor Size
    16 AWG
    Stranding
    26/30 STRANDS
    Voltage Rating
    600 V (RMS), 1000 V (AWM 1032)
    Material, Color, and Finish
    Insulation Material
    PVC
    Conductor Material
    BARE COPPER
    Jacket Color
    YELLOW
    Dimensions and Weight
    Outer Diameter
    0.12 INCH
    Length
    500 FT
    Length in ft
    500 W
    Descriptions
    Product Type
    Hook-Up Wire
    Description
    MTW 16 STR YELLOW 500
    Commodity Description
    MTW AWM TEW TFF - 600V HOOK UP WIRE
    Additional Information
    ROHS Compliant; Applicable Standard ASTM B174; Insulation Thickness 0.031 Inch; Application Machine Tool Wire, Appliance Wiring Material, Equipment Wire
    Long Description
    HOOK-UP WIRE, UL MTW/AWM, CSA TEW/VW-1/AWM I A/B FT1 TYPE; 500 FT; 0.12 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 758, UL 1063, UL, CSA (CANADA AND US), CSA C22.2, NFPA 70/79 APPROVAL; 600 V (RMS), 1000 V (AWM 1032) VOLTAGE RATING
    Manufacturer Information
    Brand
    Cables & Cords
    Seoprene[R]
    Manufacturers Part Number
    411020502
    Model
    41102
    GTIN
    00029892252731
    UPC
    029892252731
    Taxonomies, Classifications, and Categories
    Category Description
    BUILDING WIRE
    Type
    UL MTW/AWM, CSA TEW/VW-1/AWM I A/B FT1
    Packaging
    Package Type
    REEL
    Weight
    13.2 LB/MFT
    Weight per foot
    0.02
    Carton
    500
    Package
    2000
    Uses, Certifications, and Standards
    Temperature Rating
    25 TO 105 DEG C
    Approval
    UL 758, UL 1063, UL, CSA (Canada and US), CSA C22.2, NFPA 70/79
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1,000 Deer Park
    View Store
    1,500 DFW RDC
    View Store
    2,500 Houston RDC
    View Store
    1,000 Longview
    View Store
    2,000 Springdale

    A-L

    Location Stock Available
    View Store
    2,000 Fayetteville
    View Store
    17,000 Lawton

    M-Z

    Location Stock Available
    View Store
    500 Monroe
    View Store
    500 Pearland
    View Store
    4,000 Siloam Springs
    View Store
    500 West Dallas
    View Store
    2,500 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MTW16STYL500

    Type in the slang term you'd like to suggest.

* All prices subject to change.