R400131A - 18/2 Oa Foil SHLD 1000'

Southwire Company

  • $0.25 (Per Foot)
  • $0.25 (Per Foot)

  • $245.79 (Per 1,000 Feet)

In-Stock: 13,000 available locally (Nacogdoches, TX ) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R400131A
Manufacturer
Southwire Company
Manufacturer's Part Number
952140609
Description
18/2 Oa Foil SHLD 1000'
18 Awg 2/C Stranded Shielded CMR/CL3R/FPLR Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882951 / 00032886882951
Weight per unit
0.016 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.25 (Per Foot)
Carton
$245.79 (Per 1,000 Feet)
Stock Availability
Nacogdoches
13,000 Feet (Check another store)
All Stores
299,579 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
CL3
Conductor Size
18
Number Of Conductors
2
Voltage Rating
300
Material, Color, and Finish
Color
Gray
Conductor Material
BC
Finish
BULK
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Construction
CABLE
Extra Long Description
SWC R40013-1A SY 18/2STRCU OAS CMR/
Long Description
18 AWG 2/C STRANDED SHIELDED CMR/CL3R/FPLR CABLE
Product Type
Sy 18/2STRCU Oas CMR/CL3R Gy 1000R
Special Features
CL3R
Additional Information
Core
SHIELDED
Outside Diameter
0.161
Resistance
6.92
Strands
7
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
952140609
GTIN
00032886882951
UPC
032886882951
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
20
Weight per foot
0.016
Carton
1000
Uses, Certifications, and Standards
Application
CL3
Standard
UL 444
Temperature Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 299,579 Feet

Location search:

* All prices subject to change.

Begin Live Chat