SE00W124YEL250 - 12/4 Seoow 600V Yellow Cord 250

Cables & Cords

  • $3.48 (Per Foot)
  • $3.48 (Per Foot)

  • $869.65 (Per 250 Feet)

  • $3,478.61 (Per 1,000 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W124YEL250
Manufacturer
Cables & Cords
Manufacturer's Part Number
65576104
Description
12/4 Seoow 600V Yellow Cord 250
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 20 A, Black, White, Red and Green, 4 Conductors, 250 FT Overall Length, 0.645 In Outside Diameter, 0.045 In Insulation Thickness, -60 °C Operating Temperature, +105 °C Operating Temperature, 0.227 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886014994 / 00032886014994
Weight per unit
0.227 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.48 (Per Foot)
Reel
$869.65 (Per 250 Feet)
Resources
Images
 
 
SE00W124YEL250 - Large Image
 
SE00W124YEL250 - Small Image
 
SE00W124YEL250 - Large Image
 
SE00W124YEL250 - Video
Attachments
 
 
SE00W124YEL250 - Specification Sheet
Other Links
 
 
SE00W124YEL250 - Other
 
SE00W124YEL250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Voltage Rating
600
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;White;Red;Green
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Description
12/4 SEOOW 600V YELLOW 250'KO
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 20 A, Black, White, Red and Green, 4 Conductors, 250 ft Overall Length, 0.645 in Outside Diameter, 0.045 in Insulation Thickness, -60 °C Operating Temperature, +105 °C Operating Temperature, 0.227 lb
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
250 ft Portable Cord, Stranded, 12/4 AWG SEOOW, 0.645 in
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 65576104 12-65 CU 4/C BLACK/WHI
Additional Information
Solid/Strand
Stranded
Core Strands
65/30 mm
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting;Temporary Power Distribution Equipment;Indoor and Outdoor Portable Power
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
outside diameter
0.645 in
Insulation Thickness
0.045 in
Minimum Operating Temperature
-60 °C
Maximum Operating Temperature
+105 °C
strands
65
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65576104
sub brand
Seoprene Plus „
GTIN
00032886014994
UPC
032886014994
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Status
Inactive
Packaging
Package Type
Carton
Weight
0.227 lb
Weight per foot
0.227
Carton
250
Uses, Certifications, and Standards
Temperature Rating
105C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat