SJEW143BK1000 - 14/3 Sjew 300V Black 1000'

Cables & Cords

  • $1208.44 (Per 1,000 Feet)
  • $1.21 (Per Foot)

  • $1,208.44 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJEW143BK1000
Manufacturer
Cables & Cords
Manufacturer's Part Number
233870608
Description
14/3 Sjew 300V Black 1000'
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.37 In Outside Diameter, 0.031 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039508 / 00032886039508
Weight per unit
0.09 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.21 (Per Foot)
Reel
$1.21 (Per Foot)
Standard Packaging
$1,208.44 (Per 1,000 Feet)
Resources
Images
 
 
SJEW143BK1000 - Large Image
 
SJEW143BK1000 - Small Image
 
SJEW143BK1000 - Large Image
 
SJEW143BK1000 - Video
Attachments
 
 
SJEW143BK1000 - Specification Sheet
Other Links
 
 
SJEW143BK1000 - Other
 
SJEW143BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic
Insulation Material
Thermoplastic
Color
Black;Green;White
Dimensions and Weight
Overall Length
1000 ft
Length
1,000
Descriptions
Description
14/3 SJEW 300V BLACK 1000'
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 ft Overall Length, 0.37 in Outside Diameter, 0.031 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 lb/mft
Short Description
1000 ft Portable Cord, Stranded, 41/30 Strands, 14 AWG SJEW
extra long description
SWC 55043302 14-41 CU 3/C BLACK/WHI
Additional Information
Solid/Strand
Stranded
Core Strands
41/30 mm
outside diameter
0.37 in
Insulation Thickness
0.031 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Made in USA
yes
media
Yes
strands
41
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55043302
sub brand
Seoprene®
GTIN
00032886039508
UPC
032886039508
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
0.09 lb/mft
Weight per foot
0.09
Carton
1
Package
1000
Uses, Certifications, and Standards
Temperature Rating
105C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat