0LK13CFLRI - Light Kit Rustic Iron

Craftmade

  • $93.50 (Each)
  • $93.50 (Each)
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
0LK13CFLRI
Manufacturer
Craftmade
Manufacturer's Part Number
OLK13CFL-RI
Description
Light Kit Rustic Iron
Light Kit, 120 V, 13 W, CFL Lamp, Medium Base, 1 Lights, Bronze;Dark, 14.5 In Overall Width, 10 In Overall Height, 6.70 LB
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Light Kits & Fitte Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
647881095895 / 00647881095895
Weight per unit
4.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.50 (Each)
Resources
Images
 
 
0LK13CFLRI - Small Image
 
0LK13CFLRI - Small Image
 
0LK13CFLRI - Large Image
 
0LK13CFLRI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
13 W
Voltage Rating
120 V
Lamp Type
CFL
Material, Color, and Finish
Base Type
Medium
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
LIGHT KIT RUSTIC IRON
Product Type
Light Kit
Long Description
Light Kit, 120 V, 13 W, CFL Lamp, Medium Base, 1 Lights, Bronze;Dark, 14.5 in Overall Width, 10 in Overall Height, 6.70 lb
Short Description
Light Kit, 120 V, 1 Light, Bronze;Dark
Additional Information
for use with
Ceiling
Number of Lights
1
Overall Width
14.5 in
Color/Finish
Bronze;Dark
includes
Blub RI with Frost Glass
Overall Height
10 in
package quantity
1 ct
Category
Fans
bulb type
CFL
Voltage
120.00 LBS
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
OLK13-RI-LED
GTIN
00647881095895
UPC
647881095895
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Light Kits
Packaging
Weight
6.70 lb
Weight per each
4.52