B542STK7 - CRA

B542STK7 - Teak Blades 42"

Craftmade International I

  • Special Order Item
  • $0.00 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    B542STK7
    Manufacturer
    Craftmade International I
    Manufacturer's Part Number
    B542S-TK7
    Description
    Teak Blades 42"
    Size 42 Inch; Teak Wood; Satin; Standard Package 5; Craftmade Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fans - Residential Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Ceiling Fans and Accessories
    UNSPSC
    N/A
    UPC/GTIN
    647881000295 / 00647881000295
    Weight per unit
    2.34 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    B542STK7 - Small Image
     
    B542STK7 - Large Image
    Specifications Sheets
     
     
    B542STK7 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    TEAK WOOD
    Material, Color, and Finish
    Finish
    SATIN
    Dimensions and Weight
    Size
    42 INCH
    Descriptions
    Long Description
    FAN BLADE, SIZE 42 INCH; TEAK WOOD; SATIN; STANDARD PACKAGE 5; CRAFTMADE BRAND
    Commodity Description
    Fans - Portable & Residential
    Product Type
    Fan Blade
    Manufacturer Information
    Brand
    Craftmade International I
    Manufacturers Part Number
    B542S-TK7
    GTIN
    00647881000295
    UPC
    647881000295
    Packaging
    Standard Package
    5
    Weight per each
    2.34
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for B542STK7

    Type in the slang term you'd like to suggest.

* All prices subject to change.