We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
DR24W - CRA

DR24W - WH 24" Downrod

Craftmade

  • $13.60 (for 1 Each)
  • $13.60 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DR24W
    Manufacturer
    Craftmade
    Manufacturer's Part Number
    DR24W
    Description
    WH 24" Downrod
    White Finish; 24 Inch; Threaded Connection Type; 1/2 Inch Diameter; Width 12"; Warranty 1 Year
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A  Mark as Incorrect
    Suggest a New Category
    Classification
    Ceiling Fans and Accessories
    UNSPSC
    40101605 - Fan guards or accessories
    UPC/GTIN
    647881010881 / 00647881010881
    Weight per unit
    1.24 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $13.60 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    DR24W - Small Image
     
    DR24W - Large Image
    Attachments
     
     
    DR24W - Specification Sheet
    Specifications Sheets
     
     
    DR24W - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    WHITE
    Dimensions and Weight
    Diameter
    1/2 INCH
    Length in inch
    24 in
    Length
    24 INCH
    Descriptions
    Product Type
    Ceiling Fan Downrod
    Description
    WH 24" DOWNROD
    Long Description
    WHITE FINISH; 24 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; WIDTH 12"; WARRANTY 1 YEAR
    DOWN ROD, WHITE; LENGTH 24 INCH; TRELLIS[T], CRAFTMADE[R] BRAND
    Commodity Description
    Fastening Hardware - Anchors & Fasteners
    Additional Information
    Width 12"; Warranty 1 Year
    Additional Information
    Connection Type
    THREADED
    Manufacturer Information
    Brand
    CRAFTMADE AND ELLINGTON
    CRAFTMADE
    Trellis[T], Craftmade[R]
    Manufacturers Part Number
    DR24W
    GTIN
    00647881010881
    UPC
    647881010881
    Taxonomies, Classifications, and Categories
    Category Description
    CEILING FANS AND ACCESSORIES
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DR24W

    Type in the slang term you'd like to suggest.

* All prices subject to change.