PF52RI - Ri Porch Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PF52RI
Manufacturer
Craftmade
Manufacturer's Part Number
PF52RI
Description
Ri Porch Fan
Ceiling Fan, 52 In Fan Blade Diameter, 3 RPM Speed, 10.75 In Ceiling Height, 5018 CFM Air Flow, 5 Blades, Heavy Duty, Brown, 6 In Downrod Diameter, 12.76 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881020538 / 00647881020538
Weight per unit
10.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PF52RI - Small Image
 
PF52RI - Small Image
 
PF52RI - Large Image
 
PF52RI - Large Image
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
Brown
Style
Traditional
Finish
Bronze/Dark
Descriptions
Description
RI PORCH FAN
Product Type
Ceiling Fan
Long Description
Ceiling Fan, 52 in Fan Blade Diameter, 3 rpm Speed, 10.75 in Ceiling Height, 5018 CFM Air Flow, 5 Blades, Heavy Duty, Brown, 6 in Downrod Diameter, 12.76 lb
Short Description
Ceiling Fan, 10.75 in (H), 5018 CFM, 5 Blades, Heavy Duty, Brown
Additional Information
fan type
Ceiling
Fan Blade Diameter
52 in
Maximum Speed
3 rpm
Maximum Ceiling Height
10.75 in
Maximum Air Flow
5018 CFM
Number of Blades
5
motor type
Heavy Duty
Downrod Diameter
6 in
Standards Met
U.L. Listed
Voltage
120.00 LBS
Safety Rating
Damp
Category
Fans
Manufacturer Information
Manufacturers Part Number
PF52RI
Brand
CRAFTMADE
GTIN
00647881020538
UPC
647881020538
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Damp Location
Availability
Manufacturer Status
Inactive
Packaging
Weight
12.76 lb
Weight per each
10.69