We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
X2130B - CRA

X2130B - 2L 13" Ob Flush

Craftmade

  • Special Order Item

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    X2130B
    Manufacturer
    Craftmade
    Manufacturer's Part Number
    X213-OB
    Description
    2L 13" Ob Flush
    Lighting Fixture, Alabaster Swirl Glass; Oiled Bronze; 60 W; A Lamp; 2 Lamp(S); Width 13 Inch; Height 5.5 Inch; Accolade Brand; Architectural Step Pan
    Categories
    Incandescent Architectural & S - Incandescent Surface Architect  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    39111521 - Decorative ceiling or flush mount fixture
    UPC/EAN/GTIN
    00647881067014
    Weight per unit
    2.76 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    Special Order Item
    Carton
    None Available
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    X2130B - Small Image
     
    X2130B - Large Image
    Specifications Sheets
     
     
    X2130B - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    ARCHITECTURAL STEP PAN
    Brand
    CRAFTMADE
    Commodity Description
    Outdoor Lighting - Garden & Miscellaneous
    Finish
    OILED BRONZE
    Height
    5.5 INCH
    Lamp Type
    A
    Long Description
    LIGHTING FIXTURE, ALABASTER SWIRL GLASS; OILED BRONZE; 60 W; A LAMP; 2 LAMP(S); WIDTH 13 INCH; HEIGHT 5.5 INCH; ACCOLADE BRAND; ARCHITECTURAL STEP PAN
    Manufacturers Part Number
    X213-OB
    Material
    ALABASTER SWIRL GLASS
    Number of Lamps
    2
    Product Type
    Incandescent Ceiling Mount Light Fixture
    Wattage
    60 W
    Width
    13 INCH
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.