02069 - 20OZ Cable Clean High Voltage Splice Cleaner

CRC

  • $82.98 (Each)
  • $82.98 (Each)

  • $995.76 (Per 12)
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
02069
Manufacturer
CRC
Manufacturer's Part Number
2069
Description
20OZ Cable Clean High Voltage Splice Cleaner
HFC/Cozol Based Cleaner That Aggressively Removes Contaminants From The Semi-Conductive Core Of High Voltage Cables During Splicing and Termination.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254020693 / 00078254020693
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.98 (Each)
Standard Packaging
$995.76 (Per 12)
Resources
Images
 
 
02069 - Small Image
 
02069 - Large Image
 
02069 - Large Image
Specifications Sheets
 
 
02069 - Specification Sheet
 
02069 - Specification Sheet
Other Links
 
 
02069 - Other
Attachments
 
 
02069 - Specification Sheet
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
Colorless
Base Type
Halogenated
Dimensions and Weight
Size
20
Descriptions
Product Type
High Voltage Splice Cleaner
Cable Clean High Voltage Splice Cleaner
Features
A proprietary formula splice and termination cleaner that aggressively removes contaminants from high voltage cables. It is non-conductive, non-corrosive and non-staining.
Short Description
Cable Clean High Voltage Splice Cleaner, 20 oz, 18 lb
extra long description
CRC 02069 CABLE CLEAN
Description
20OZ CABLE CLEAN HIGH VOLTAGE SPLICE CLEANER
Long Description
HFC/COzol based cleaner that aggressively removes contaminants from the semi-conductive core of high voltage cables during splicing and termination.
Special Features
Non-chlorinated
Additional Information
odor
Slight ethereal
Container Type
Bottle
Physical Form
Liquid
Standards Met
ISO 9001
package quantity
12 CT
Composition
Halogenated, Carbon Dioxide Propellant
specific gravity
1.28
Form
LIQUID
flammability
Non-Flammable
Flash Point
None
Shelf Life
5
Manufacturer Information
Manufacturers Part Number
2069
Brand
CRC Industries, Inc.
GTIN
00078254020693
UPC
078254020693
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Splice Cleaner
Packaging
Weight
18 lb
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Removal Of Dirt;Adhesive;Silicon;Anti-Oxidation Compound and Other Contaminants From The Semi-Conductive Core Of High Voltage Cable When Splicing and Terminating Cable
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat