14050 - 16OZ Cutting Oil Ferrous & Nonferrous Compatible

CRC

  • $16.91 (Each)
  • $16.91 (Each)

  • $202.92 (Per 12)
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
14050
Manufacturer
CRC
Manufacturer's Part Number
TCRC-CF2
Description
16OZ Cutting Oil Ferrous & Nonferrous Compatible
Cutting Oil Is A Superior Thread Cutting Lubricant For Use On All Types Of Metals, Including Brass, Copper and Aluminum. 12 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121502 - Cutting oil
UPC/EAN/GTIN
078254140506 / 0078254140506 / 00078254140506
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.91 (Each)
Standard Packaging
$202.92 (Per 12)
Resources
Images
 
 
14050 - Large Image
 
14050 - Small Image
 
14050 - Large Image
Specifications Sheets
 
 
14050 - Specification Sheet
 
14050 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum
Color
Brown
Descriptions
Product Type
Cutting Oil
Features
Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum.
Short Description
Cutting Oil, 16 oz, Aerosol, Brown
Long Description
Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum. 12 Wt Oz Aerosol
Description
16OZ CUTTING OIL FERROUS & NONFERROUS COMPATIBLE
extra long description
MOR TCRC-CF2 CRC Cutting Oil
Additional Information
Container Capacity
16 oz
Container Type
Aerosol Can
Physical Form
Liquid
Composition
Distillates (petroleum), Hydrotreated Heavy Naphthenic;Liquefied Petroleum Gas
odor
Faint Petroleum
lubricant type
Thread Cutting Lubricant
specific gravity
0.85
Flash Point
>300 °F;>148.9 °C
Operating Temperature Range
Maximum of +300 °F
Standards Met
NSF P1 Registered
package quantity
12 per CA;133 CA/PL
Manufacturer Information
Manufacturers Part Number
14050
Brand
CRC Industries, Inc.
GTIN
00078254140506
UPC
078254140506
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Tapping;Threading;Drilling;Sawing;Shearing;Turning;and Reaming Metal Parts;Pipes;Conduit;Screws;Bolt Holes;Housings;Aluminum Sheets;Strapping;Gears and Chains.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat