1650RT - 1/2" RT Emt Comp Conn

Eaton

  • $2.19 (Each)
  • $2.19 (Each)

  • $109.73 (Per 50)

  • $219.46 (Per 100)
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
1650RT
Manufacturer
Eaton
Manufacturer's Part Number
1650RT
Description
1/2" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004567 / 00784564004567
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.19 (Each)
Carton
$2.19 (Each)
Standard Packaging
$109.73 (Per 50)
Resources
Tech Bulletins
 
 
1650RT - Tech Bulletin
Attachments
 
 
1650RT - Specification Sheet
Images
 
 
1650RT - Large Image
 
1650RT - Large Image
 
1650RT - Large Image
 
1650RT - Small Image
Other Links
 
 
1650RT - Other
 
1650RT - Other
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
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Product Type
1/2 Emt CMP Conn Raintight Insulated
extra long description
MIDWEST 1650RT 1/2 EMT CMP CONN RAI
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 1/2"
Additional Information
dimensions
1.7100 IN X 1.2200 IN X 1.0300 IN
Manufacturer Information
Manufacturers Part Number
1650RT
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564004567
UPC
784564004567
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat