350G - CRS

Also in stock

350 - 1" Aluminum Form 5 Conduit Body Cover - Crouse-Hinds
$264.34Per 100 Each

Crouse-Hinds
1" Aluminum Form 5 Conduit Body Cover


View or Compare

350G - 1 Series 5 Cover Alum With GSKT

Eaton Crouse-Hinds Series

  • $6.39 (for 1 Each)
  • $6.39 (1 Each)
  • $319.66 (50 Each)
  • $639.32 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    350G
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    350G
    Description
    1 Series 5 Cover Alum With GSKT
    Aluminum Cover With Neoprene Integral Gasket, 1 In (Trade), Gray, Powder Paint, 0.0900 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Form 5 Condulets, Covers, & Gaskets
    UNSPSC
    39131708 - Electrical conduit fitting body
    UPC/GTIN
    662277004435 / 00662277004435
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $6.39 (1 Each)
    Carton
    $319.66 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    316 Each
    Resources
    Brochures
     
     
    350G - Brochure
    Images
     
     
    350G - Small Image
     
    350G - Large Image
    Attachments
     
     
    350G - Specification Sheet
    Other Links
     
     
    350G - Other
     
    350G - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Die Cast Aluminum
    Die-Cast Copper-Free Aluminum
    connection
    Threaded / Set Screw
    Material, Color, and Finish
    Finish
    Powder Paint
    Epoxy Powder Painted
    Color
    Gray Primer
    Dimensions and Weight
    Hub Size
    1 PH
    Descriptions
    Description
    1 SERIES 5 COVER ALUM WITH GSKT
    Product Type
    1 Series 5 Cover With Integral Gasket
    Aluminum Cover with Neoprene Integral Gasket
    Long Description
    Aluminum Cover with Neoprene Integral Gasket, 1 in (Trade), Gray, Powder Paint, 0.0900 lb
    Features
    Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2” to 4”, in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2” to 2” in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack(TM) assembly. In addition, Series 5 is completely interchangeable with other Manufacturers. The sheet aluminum covers
    Short Description
    Aluminum Cover with Neoprene Integral Gasket, 1-1/4" to 1-1/2" Die Cast Aluminum, Gray
    Special Features
    Used on Rigid/Emt Conduit Body;Includes Integral Gasket, Stainless Steel Screw
    With Neoprene Integral Gasket, Corrosion Resistant
    Additional Information
    dimensions
    1 in (Trade)
    for use with
    Die Cast Aluminum Conduit Outlet Bodies
    package quantity
    50 PK
    Standards Met
    UL Listed 514B, E-15022;CSA Certified 22.2;cUL Listed
    Form
    Series 5
    Manufacturer Information
    Brand
    Cooper Crouse-Hinds
    EATON CROUSE-HINDS SERIES
    Red•Dot(R)
    Eaton Crouse-Hinds
    Manufacturers Part Number
    350G
    sub brand
    Condulet
    GTIN
    00662277004435
    UPC
    662277004435
    Taxonomies, Classifications, and Categories
    Category Description
    FORM 5 CONDULETS, COVERS, & GASKETS
    Type
    Conduit Body Cover
    Packaging
    Weight
    0.0900 lb
    Weight per each
    0.09
    Carton
    50
    Uses, Certifications, and Standards
    nema rating
    NEMA 4
    Application
    Lighting Fixtures and Wiring Devices
    Rigid/IMC/EMT Conduit
    Mounting
    Conduit
    Enclosure
    Condulet
    standard
    UL, cUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    106 Deer Park
    View Store
    30 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    23 Galena Park
    View Store
    6 Galveston
    View Store
    71 Humble
    View Store
    17 League City

    M-Z

    Location Stock Available
    View Store
    63 Pearland


  • Substitutes

    No Substitute Items found for 350G.

    Similar Items

    Listed below you'll find similar and potential substitutes for 350G.
    • 350 - 1" Aluminum Form 5 Conduit Body Cover - Crouse-Hinds
      View Larger

      350 - Crouse-Hinds

      Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.971 In Length, 0.07 LB/Ea

      • MFR Part #: 350
      • Nacogdoches Availability: 22 Each
      • Total Availability: 9,166 Each
      • Manufacturer: Crouse-Hinds
      • Find: Similar Items
      • Pkg Sizes: 50 Each ($132.17) ·

      Book Price
      $264.34
      Per 100 Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 350G

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

LB35 - 1 Al LB SR5 CND BD - Crouse-Hinds

From Crouse-Hinds,
1 Al LB SR5 CND BD

$1,312.13
Per 100 Each
Item Details

EMT1 - 1" Emt Conduit - Conduit

From Conduit,
1" Emt Conduit

$118.67
Per 100 Feet
Item Details

652RT - 1 In Emt CMP Conn Raintight - Crouse-Hinds

From Crouse-Hinds,
1 In Emt CMP Conn Raintight

$269.23
Per 100 Each
Item Details



922S - 1" One Hole Emt Strap - Bridgeport Fittings

From Bridgeport Fittings,
1" One Hole Emt Strap

$36.99
Per 100 Each
Item Details

TC123A - 1" Emt Set Screw Connector - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
1" Emt Set Screw Connector

$294.87
Per 100 Each
Item Details

EMT34 - 3/4" Emt Conduit - Conduit

From Conduit,
3/4" Emt Conduit

$64.79
Per 100 Feet
Item Details