370SA - 1" Alu FM7 Cond Body CVR

Eaton

  • $13.90 (Each)
  • $13.90 (Each)

  • $556.00 (Per 40)

Availability: In Stock Locally
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
370SA
Manufacturer
Eaton
Manufacturer's Part Number
370 SA
Description
1" Alu FM7 Cond Body CVR
Conduit Body Cover, Epoxy Powder Coated, 1 In Trade Size, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002712 / 00782274002712
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Standard Packaging
$556.00 (Per 40)
Resources
Attachments
 
 
370SA - Specification Sheet
Images
 
 
370SA - Large Image
 
370SA - Large Image
 
370SA - Small Image
 
370SA - Large Image
Other Links
 
 
370SA - Other
Tech Bulletins
 
 
370SA - Tech Bulletin
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
Sheet aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Descriptions
Product Type
Conduit Body Cover
Long Description
Conduit Body Cover, Epoxy Powder Coated, 1 in Trade Size, 0.14 lb/EA
Short Description
Conduit Body Cover, 1 in, Form 7 Body, Aluminum
Special Features
Wedge-Lok Cast Cover
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1" ALU FM7 COND BODY CVR
extra long description
CRS-H 370 SA 1 WDGNUT SHT AL FORM 7
Additional Information
body type
Conduit
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA C22.2;NEC/CEC Certified
package quantity
40 PK;1 CT
Made in USA
yes
dimensions
1.7500 IN X 0.8400 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
370 SA
GTIN
00782274002712
UPC
782274002712
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Hazardous Locations
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat