370SG - 1" STL FM7 Snap Tight CVR W/Gasket

Eaton

  • $11.71 (Each)
  • $11.71 (Each)

  • $292.75 (Per 25)

Availability: In Stock Locally
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
370SG
Manufacturer
Eaton
Manufacturer's Part Number
370SG
Description
1" STL FM7 Snap Tight CVR W/Gasket
Blank Cover, Form 7 Body Type, 1 In Trade Size, 1.76 In Length, Snaptight, 0.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274435480 / 00782274435480
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.71 (Each)
Standard Packaging
$292.75 (Per 25)
Resources
Other Links
 
 
370SG - Other
Attachments
 
 
370SG - Specification Sheet
Images
 
 
370SG - Large Image
 
370SG - Small Image
Tech Bulletins
 
 
370SG - Tech Bulletin
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
Sheet Steel
Dimensions and Weight
Length
1.76 in
Descriptions
Product Type
Blank Cover
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Long Description
Blank Cover, Form 7 Body Type, 1 in Trade Size, 1.76 in Length, Snaptight, 0.18 lb/EA
Short Description
Blank Cover, Snap Tight, 1 ", Form 7 Body, Steel, 1.75" Length, w/Gasket
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1" STL FM7 SNAP TIGHT CVR W/GASKET
extra long description
CRS-H 370SG 1 SNAPTIGHT SHT STEEL F
Additional Information
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;25 PK
body type
Form 7
includes
Integral Sealing Gasket;Stainless Steel Screw
Mounting Type
Snaptight
dimensions
1.7500 IN X 0.8000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
370SG
GTIN
00782274435480
UPC
782274435480
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Snaptight cover with integral gasket
Trade Size
Trade Size
1 in
Packaging
Weight
0.18 lb/EA
Weight per each
0.18
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat