450G - 1-1/4" & 1-1/2" SRS5 Alu CVR W/Gasket

Eaton

  • $10.31 (Each)
  • $10.31 (Each)

  • $515.48 (Per 50)

  • $1,030.97 (Per 100)
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
450G
Manufacturer
Eaton
Manufacturer's Part Number
450G
Description
1-1/4" & 1-1/2" SRS5 Alu CVR W/Gasket
Aluminum Cover With Neoprene Integral Gasket, 1-1/4 to 1-1/2 In (Trade), Gray, Powder Paint, 0.1800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277004442 / 00662277004442
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.31 (Each)
Carton
$515.48 (Per 50)
Resources
Tech Bulletins
 
 
450G - Tech Bulletin
Attachments
 
 
450G - Specification Sheet
Brochures
 
 
450G - Brochure
Other Links
 
 
450G - Other
Images
 
 
450G - Large Image
 
450G - Small Image
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
Die Cast Aluminum
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Hub Size
1-1/4 In, 1-1/2 In
Descriptions
Product Type
Aluminum Cover with Neoprene Integral Gasket
Long Description
Aluminum Cover with Neoprene Integral Gasket, 1-1/4 to 1-1/2 in (Trade), Gray, Powder Paint, 0.1800 lb
Features
Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2” to 4”, in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2” to 2” in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack(TM) assembly. In addition, Series 5 is completely interchangeable with other Manufacturers. The sheet aluminum covers
Short Description
Aluminum Cover with Neoprene Integral Gasket, 1-1/4" to 1-1/2" Die Cast Aluminum, Gray
Special Features
Used on Rigid/Emt Conduit Body;Includes Integral Gasket, Stainless Steel Screw
Description
1-1/4" & 1-1/2" SRS5 ALU CVR W/GASKET
extra long description
CRS-H 450G 1 1/4 & 1 1/2 SERIES 5 I
Additional Information
dimensions
1-1/4 to 1-1/2 in (Trade)
for use with
Die Cast Aluminum Conduit Outlet Bodies
package quantity
50 PK
Standards Met
UL Listed 514B, E-15022;CSA Certified 22.2;cUL Listed
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
450G
GTIN
00662277004442
UPC
662277004442
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Integral gasket cover
Packaging
Weight
0.1800 lb
Weight per each
0.18
Carton
50
Uses, Certifications, and Standards
nema rating
NEMA 4
Application
Lighting Fixtures and Wiring Devices
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat