454 - 1-1/2" STL Emt Set/Screw Conn

Eaton

  • $4.04 (Each)
  • $4.04 (Each)

  • $40.37 (Per 10)

  • $403.70 (Per 100)

Availability: In Stock Locally
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
454
Manufacturer
Eaton
Manufacturer's Part Number
454
Description
1-1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.35 In Length, 1.89 In Diameter, 0.69 In Thread Length, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104540 / 00784564104540
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$40.37 (Per 10)
Resources
Attachments
 
 
454 - Specification Sheet
Images
 
 
454 - Large Image
 
454 - Small Image
 
454 - Large Image
Tech Bulletins
 
 
454 - Tech Bulletin
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
2.35 in
Diameter
1.89 in
Descriptions
Product Type
Emt Set Screw Connector
Long Description
EMT Set Screw Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.35 in Length, 1.89 in Diameter, 0.69 in Thread Length, 0.39 lb/EA
Features
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1-1/2 Inch Trade Size, Steel, Zinc Plated Finish, Orange, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Short Description
EMT Set Screw Connector, 1-1/2 in, Straight Connection, Zinc Plated
Special Features
Concrete-Tight
Description
1-1/2" STL EMT SET/SCREW CONN
extra long description
MIDWEST 454 1 1/2 EMT SS CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.69 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
10 PK
Made in USA
yes
dimensions
2.2500 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
454
GTIN
00784564104540
UPC
784564104540
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat