480F - 1-1/4" Cond Body CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
480F
Manufacturer
Eaton
Manufacturer's Part Number
480F
Description
1-1/4" Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 8 Cover, Feraloy Iron Alloy, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274003504 / 00782274003504
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
480F - Tech Bulletin
Other Links
 
 
480F - Other
 
480F - Other
Attachments
 
 
480F - Specification Sheet
Images
 
 
480F - Large Image
 
480F - Large Image
 
480F - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Descriptions
Product Type
1 1/4 Wdgnut CST Iron Form 7 CVR
extra long description
CRS-H 480F 1 1/4 WDGNUT CST IRON FO
Description
1-1/4" COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover, Feraloy iron alloy, 1-1/4"
Additional Information
dimensions
2.1900 IN X 0.5000 IN X 6.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
480F
GTIN
00782274003504
UPC
782274003504
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.74
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat