659 - 4" STL Conn Concrete Tight

Eaton

  • $55.16 (Each)
  • $55.16 (Each)

  • $5,515.70 (Per 100)

Availability: In Stock Locally
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
659
Manufacturer
Eaton
Manufacturer's Part Number
659
Description
4" STL Conn Concrete Tight
Emt Compression Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 4.08 In Length, 5 In Diameter, 0.87 In Thread Length, 2.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106599 / 00784564106599
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.16 (Each)
Carton
$55.16 (Each)
Resources
Tech Bulletins
 
 
659 - Tech Bulletin
Attachments
 
 
659 - Specification Sheet
Images
 
 
659 - Large Image
 
659 - Small Image
 
659 - Large Image
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
Zinc Plated
Dimensions and Weight
Length
4.08 in
Diameter
5 in
Size
4 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 4.08 in Length, 5 in Diameter, 0.87 in Thread Length, 2.45 lb/EA
Short Description
EMT Compression Connector, 4 in, Straight Connection, Zinc Plated
Special Features
Concrete-Tight
Description
4" STL CONN CONCRETE TIGHT
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 659 4 EMT CMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.87 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL Listed
package quantity
1 PK
Made in USA
yes
dimensions
5.8000 IN X 4.3000 IN X 6.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
659
GTIN
00784564106599
UPC
784564106599
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
4 in
Packaging
Weight
2.45 lb/EA
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat