660DC - 1/2" D/C Emt Comp Conn

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
660DC
Manufacturer
Eaton
Manufacturer's Part Number
660DC
Description
1/2" D/C Emt Comp Conn
Eaton Crouse-Hinds Series Emt Compression Coupling, Emt, Zinc Die Cast, Compression Type, 1/2"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004260 / 00784564004260
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
660DC - Tech Bulletin
Attachments
 
 
660DC - Specification Sheet
Images
 
 
660DC - Large Image
 
660DC - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MIDWEST 660DC 1/2 EMT CMP CPL DC
Product Type
1/2 Emt CMP CPL DC
Description
1/2" D/C EMT COMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc die cast, Compression type, 1/2"
Special Features
Concrete Tight
Additional Information
dimensions
3.4300 IN X 3.1100 IN X 1.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
660DC
GTIN
00784564004260
UPC
784564004260
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Compression coupling
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat