662DC - CRS

662DC - 662DC

Eaton Crouse-Hinds Series

  • $2.13 (for 1 Each)
  • $2.13 (1 Each)
  • $31.95 (15 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    662DC
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    662DC
    Description
    662DC
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Emt Couplings - Die Cast Compression Emt CPLG  Mark as Incorrect
    Suggest a New Category
    Classification
    Non-Metallic Fittings
    UNSPSC
    39131707 - Electrical conduit coupling
    UPC/GTIN
    784564004284 / 00784564004284
    Weight per unit
    0.28 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.13 (1 Each)
    Standard Packaging
    $31.95 (15 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Brochures
     
     
    662DC - Brochure
    Images
     
     
    662DC - Large Image
     
    662DC - Small Image
    Attachments
     
     
    662DC - Specification Sheet
    Other Links
     
     
    662DC - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1 PH
    Material
    Die Cast Zinc
    Descriptions
    Description
    662DC
    Product Type
    1 Emt CMP CPL DC
    Special Features
    Concrete Tight
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    662DC
    GTIN
    00784564004284
    UPC
    784564004284
    Taxonomies, Classifications, and Categories
    Category Description
    NON-METALLIC FITTINGS
    Type
    COMPRESSION
    Packaging
    Weight per each
    0.28
    Carton
    1
    Package
    15
    Uses, Certifications, and Standards
    Application
    EMT Conduit
    standard
    UL, cUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 662DC

    Type in the slang term you'd like to suggest.

* All prices subject to change.