670G - 2" FM7 Wedge CVR W/Gasket

Eaton

  • $40.00 (Each)
  • $40.00 (Each)

  • $600.00 (Per 15)
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
670G
Manufacturer
Eaton
Manufacturer's Part Number
670G
Description
2" FM7 Wedge CVR W/Gasket
Blank Cover, Form 7 Body Type, 2 In Trade Size, 7 In Length, Wedge Nut, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274194554 / 00782274194554
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.00 (Each)
Standard Packaging
$600.00 (Per 15)
Resources
Tech Bulletins
 
 
670G - Tech Bulletin
Attachments
 
 
670G - Specification Sheet
Images
 
 
670G - Large Image
 
670G - Large Image
 
670G - Small Image
Other Links
 
 
670G - Other
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
Sheet Steel
Dimensions and Weight
Length
7 in
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 2 in Trade Size, 7 in Length, Wedge Nut, 0.45 lb/EA
Short Description
Blank Cover, 2 ", Form 7 Body, Steel, w/Gasket
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
extra long description
CRS-H 670G 2 WDGNUT SHT STEEL FORM
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
2" FM7 WEDGE CVR W/GASKET
Additional Information
body type
Form 7
includes
Integral Gasket
Mounting Type
Wedge Nut
for use with
Condulet(R) Conduit Body
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;15 PK
dimensions
3.0000 IN X 0.8400 IN X 7.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
670G
GTIN
00782274194554
UPC
782274194554
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover with integral gasket
Trade Size
Trade Size
2 in
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat