850D - 2-1/2" & 3" Alu SRS5 Cond Body CVR

Eaton

  • $20.86 (Each)
  • $20.86 (Each)

  • $208.58 (Per 10)

  • $2,085.79 (Per 100)

In-Stock: 4 available locally (Denton, TX) ( change location)
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
850D
Manufacturer
Eaton
Manufacturer's Part Number
850D
Description
2-1/2" & 3" Alu SRS5 Cond Body CVR
Conduit Body Cover, Epoxy Powder Painted, 2-1/2 to 3 In Trade Size, 0.79 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
784564140579 / 00784564140579
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.86 (Each)
Carton
$20.86 (Each)
Standard Packaging
$208.58 (Per 10)
Stock Availability
Denton
4 (Check another store)
DFW RDC
51
All Stores
1,940
Resources
Images
 
 
850D - Small Image
 
850D - Large Image
 
850D - Large Image
Attachments
 
 
850D - Specification Sheet
Brochures
 
 
850D - Brochure
Tech Bulletins
 
 
850D - Tech Bulletin
Other Links
 
 
850D - Other
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
Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Painted
Color
Gray
Dimensions and Weight
Height
2.47
Size
3-1/2 In (Rigid/EMT)
Width
3.78
Length
5.04
Descriptions
Product Type
Conduit Body Cover
Long Description
Conduit Body Cover, Epoxy Powder Painted, 2-1/2 to 3 in Trade Size, 0.79 lb/EA
Short Description
Conduit Body Cover, 2-1/2 to 3 in, Form 5 Body, Aluminum
Special Features
Corrosion Resistant
Description
2-1/2" & 3" ALU SRS5 COND BODY CVR
extra long description
MIDWEST 850D 2 1/2 AND 3 COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Additional Information
body type
Conduit
includes
Stainless Steel Screw
for use with
Rigid/IMC/EMT Conduit
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
850D
GTIN
00784564140579
UPC
784564140579
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
2-1/2 to 3 in
Packaging
Weight
0.79 lb/EA
Weight per each
0.79
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,940

Location search:
These alternate items can be purchased instead of 850D.
Jump To:

Cross Referenced

These items are similar to 850D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K250 & 300A Appleton Electric n/a
CC-250 APPOZGCOMM 00687855379071
985 Arlington n/a
SC-47 Bridgeport Fittings 00781747046475
SC47 Bridgeport Fittings 78174704647
850D Eaton Crouse-Hinds 00784564140579
CG-250300 Garvin Industries n/a
59230B Halex 00051411592301
OL-780 Killark 00783936490212
OL780 Killark 78393649021
LA-250 Madison Electric 00784297323362
11715 Mulberry 00095327117159
CC250 Neer n/a
BS250A O-Z Gedney 00783126060164
CC250 O-Z Gedney 68785537907
AC-250 Producto Electric Corp. n/a
EVCV-6 Raco n/a
OL-780 Raco n/a
CSC250 Raco 00092326213851
CV-6 Thomas & Betts 00042269400351
COV3A Thomas & Betts Conduit n/a
577 Topaz 00751338155008

* All prices subject to change.

Begin Live Chat