A10060119 - Red M PRTTV Cap

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A10060119
Manufacturer
Eaton
Manufacturer's Part Number
A100601-19
Description
Red M PRTTV Cap
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Protective Cap, Up to 400A Continuous, Red, Male, Thermoplastic Elastomer (Tpe), Lanyard, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275229199 / 00662275229199
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A10060119 - Large Image
 
A10060119 - Large Image
 
A10060119 - Large Image
 
A10060119 - Small Image
Brochures
 
 
A10060119 - Brochure
Attachments
 
 
A10060119 - Specification Sheet
Other Links
 
 
A10060119 - Other
 
A10060119 - Other
 
A10060119 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RED M PRTTV CAP
extra long description
CRS-H A100601-19 E1016 M PROT CAP W
Product Type
E1016 M Prot Cap W/Cord RD
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 protective cap, Up to 400A continuous, Red, Male, Thermoplastic elastomer (TPE), Lanyard, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 2.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A100601-19
GTIN
00662275229199
UPC
662275229199
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Protective Cap
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat