A10060121 - GRN M PRTTV Cap

Eaton

  • $61.29 (Each)
  • $61.29 (Each)
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
A10060121
Manufacturer
Eaton
Manufacturer's Part Number
A100601-21
Description
GRN M PRTTV Cap
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Protective Cap, Up to 400A Continuous, Green, Male, Thermoplastic Elastomer (Tpe), Lanyard, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275229182 / 00662275229182
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.29 (Each)
Resources
Images
 
 
A10060121 - Large Image
 
A10060121 - Large Image
 
A10060121 - Large Image
 
A10060121 - Small Image
Attachments
 
 
A10060121 - Specification Sheet
Brochures
 
 
A10060121 - Brochure
Other Links
 
 
A10060121 - Other
 
A10060121 - Other
 
A10060121 - Other
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
GRN M PRTTV CAP
extra long description
CRS-H A100601-21 E1016 M PROT CAP W
Product Type
E1016 M Prot Cap W/Cord GR
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 protective cap, Up to 400A continuous, Green, Male, Thermoplastic elastomer (TPE), Lanyard, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 2.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A100601-21
GTIN
00662275229182
UPC
662275229182
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Protective Cap
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
standard
CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat