A2011038 - 444MCM FM CNTCT

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2011038
Manufacturer
Eaton
Manufacturer's Part Number
A201103-8
Description
444MCM FM CNTCT
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 796A Continuous, 444 Kcmil, Hexagon Crimp or Solder, Copper, Female, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275107275 / 00662275107275
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A2011038 - Other
 
A2011038 - Other
 
A2011038 - Other
 
A2011038 - Other
Attachments
 
 
A2011038 - Specification Sheet
Brochures
 
 
A2011038 - Brochure
Images
 
 
A2011038 - Large Image
 
A2011038 - Large Image
 
A2011038 - Large Image
 
A2011038 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
444 MCM
Voltage Rating
1000 V
amperage rating
1135
connection
Hexagon Crimp/Solder
Descriptions
Description
444MCM FM CNTCT
Product Type
E1049 F P Cont 444MCM CRMP
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
Long Description
Eaton Crouse-Hinds series Roughneck E1049 plug contact, Up to 796A continuous, 444 kcmil, Hexagon crimp or solder, Copper, Female, 1000 Vac/dc
extra long description
CRS-H A201103-8 E1049 F P CONT 444M
Additional Information
dimensions
6.5000 IN X 2.3200 IN X 22.3200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A201103-8
GTIN
00662275107275
UPC
662275107275
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Plug contact
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat