A2011061 - CRS

A2011061 - E1049 BLK M Instr

Eaton

  • $280.44 (Each)
  • $280.44 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A2011061
    Manufacturer
    Eaton
    Manufacturer's Part Number
    A201106-1
    Description
    E1049 BLK M Instr
    Eaton Crouse-Hinds Series Roughneck E1049 Plug Insulator, Up to 1135A Continuous, 313-777 Kcmil, Black, Hexagon Crimp or Solder, Male, Rubber, 1000 Vac/DC
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    662275107282 / 00662275107282
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $280.44 (Each)
    Resources
    Images
     
     
    A2011061 - Small Image
     
    A2011061 - Large Image
    Attachments
     
     
    A2011061 - Specification Sheet
    Other Links
     
     
    A2011061 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Rubber
    Material, Color, and Finish
    Finish
    Feraloy
    Color
    STRGHT BLADE PLG&CONNEC
    Dimensions and Weight
    Size
    Feraloy
    Descriptions
    Description
    E1049 BLK M INSTR
    Product Type
    E1049 M P Ins 313MCM to 777MCM BK
    extra long description
    CRS-H A201106-1 E1049 M P INS 313MC
    Features
    Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
    Long Description
    Eaton Crouse-Hinds series Roughneck E1049 plug insulator, Up to 1135A continuous, 313-777 kcmil, Black, Hexagon crimp or solder, Male, Rubber, 1000 Vac/dc
    Special Features
    NEMA 3 Enclosure
    Additional Information
    dimensions
    11.0000 IN X 3.8500 IN X 3.3800 IN
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Manufacturers Part Number
    A201106-1
    sub brand
    Feraloy
    GTIN
    00662275107282
    UPC
    662275107282
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    Plug Insulator
    Packaging
    Weight per each
    1
    Carton
    1
    Uses, Certifications, and Standards
    environmental conditions
    -40 To 125 Deg C
    Application
    STRGHT BLADE PLG&CONNEC
    standard
    UL (CANADA AND US)
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for A2011061

    Type in the slang term you'd like to suggest.

* All prices subject to change.