-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- A2011062
- Manufacturer
- Eaton
- Manufacturer's Part Number
- A201106-2
- Description
-
E1049 Yel M Instr
Eaton Crouse-Hinds Series Roughneck E1049 Plug Insulator, Up to 1135A Continuous, 313-777 Kcmil, Yellow, Hexagon Crimp or Solder, Male, Rubber, 1000 Vac/DC
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
SVC Masts, House BRKTS, Insula -
Racks, Brackets, & Insulators
Mark as Incorrect
Suggest a New Category
- Classification
-
Pin & Sleeve Devices
- UNSPSC
-
39121406 - Electrical receptacles
- UPC/GTIN
-
662275107299 / 00662275107299
- Weight per unit
-
1 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$336.54 (Each)
- Resources
-
- Images
-
-
-
A2011062
- Small Image
-
-
A2011062
- Large Image
- Attachments
-
-
-
A2011062
- Specification Sheet
- Other Links
-
-
-
A2011062
- Other
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Rubber
- Material, Color, and Finish
-
- Finish
-
Feraloy
- Color
-
Yellow
- Dimensions and Weight
-
- Size
-
Feraloy
- Descriptions
-
- Description
-
E1049 YEL M INSTR
- Product Type
-
E1049 M P Ins 313MCM to 777MCM Yl
- extra long description
-
CRS-H A201106-2 E1049 M P INS 313MC
- Features
-
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
- Long Description
-
Eaton Crouse-Hinds series Roughneck E1049 plug insulator, Up to 1135A continuous, 313-777 kcmil, Yellow, Hexagon crimp or solder, Male, Rubber, 1000 Vac/dc
- Special Features
-
NEMA 3 Enclosure
- Additional Information
-
- dimensions
-
11.0000 IN X 3.8500 IN X 3.3800 IN
- Manufacturer Information
-
- Brand
-
EATON CROUSE-HINDS SERIES
- Manufacturers Part Number
-
A201106-2
- sub brand
-
Feraloy
- GTIN
-
00662275107299
- UPC
-
662275107299
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Pin & Sleeve Devices
- Type
-
Plug Insulator
- Packaging
-
- Weight per each
-
1
- Carton
-
1
- Uses, Certifications, and Standards
-
- environmental conditions
-
-40 To 125 Deg C
- Application
-
STRGHT BLADE PLG&CONNEC
- standard
-
UL (CANADA AND US)
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.