A2011071 - 535MCM ML CNTCT

Eaton

  • $447.42 (Each)
  • $447.42 (Each)
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
A2011071
Manufacturer
Eaton
Manufacturer's Part Number
A201107-1
Description
535MCM ML CNTCT
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 898A Continuous, 535 Kcmil, Hexagon Crimp or Solder, Copper, Male, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275107367 / 00662275107367
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$447.42 (Each)
Resources
Other Links
 
 
A2011071 - Other
 
A2011071 - Other
Attachments
 
 
A2011071 - Specification Sheet
Brochures
 
 
A2011071 - Brochure
Images
 
 
A2011071 - Large Image
 
A2011071 - Small Image
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
1000 V
amperage rating
1135
Wire Size
535 MCM
connection
Hexagon Crimp/Solder
Descriptions
Description
535MCM ML CNTCT
Product Type
E1049 M P Cont 535MCM CRMP
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
extra long description
CRS-H A201107-1 E1049 M P CONT 535M
Long Description
Eaton Crouse-Hinds series Roughneck E1049 plug contact, Up to 898A continuous, 535 kcmil, Hexagon crimp or solder, Copper, Male, 1000 Vac/dc
Additional Information
dimensions
6.5000 IN X 2.3200 IN X 22.3200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A201107-1
GTIN
00662275107367
UPC
662275107367
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Plug contact
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat