AFU154 - 600V Afu Mine PB Signal Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFU154
Manufacturer
Eaton
Manufacturer's Part Number
AFU154
Description
600V Afu Mine PB Signal Switch
Eaton Crouse-Hinds Series Afu Mine Signal Switch, Two Normally Open/Two Normally Closed, Feraloy Iron Alloy, 25 LB Total Operating Force, 600 Vac, 15 LB Without Switch
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Control Station Complete Assemblies
UNSPSC
N/A
UPC/GTIN
782274026503 / 00782274026503
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AFU154 - Specification Sheet
Images
 
 
AFU154 - Large Image
 
AFU154 - Large Image
 
AFU154 - Large Image
 
AFU154 - Small Image
Other Links
 
 
AFU154 - Other
 
AFU154 - Other
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
600 VAC
Material
FERALOY IRON ALLOY
Dimensions and Weight
Width
6-7/8
Height
9-1/8
Descriptions
extra long description
CRS-H AFU154 AFU/AFUX EXPF SWITCH 6
Description
600V AFU MINE PB SIGNAL SWITCH
Long Description
Eaton Crouse-Hinds series AFU mine signal switch, Two normally open/two normally closed, Feraloy iron alloy, 25 lb total operating force, 600 Vac, 15 lb without switch
Special Features
Operating Force 25 Lb, Raintight, With Pushbutton
Product Type
Afu/Afux Expf Switch 600 Vac Replacement
Features
AFU mine signal switches from Eaton's Crouse-Hinds Division are used for signaling circuits or for manual remote control of magnetic motor starters in non-hazardous areas of mines or process industry facilities where a rugged enclosure is needed for protection from falling ore and other material or dripping water. AFU switches are mounted on walls or in shaft ways and actuated by pulling the line or cable attached to the loop at the bottom of the unit.
Additional Information
dimensions
9.1300 IN X 6.8800 IN X 6.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AFU154
GTIN
00782274026503
UPC
782274026503
Taxonomies, Classifications, and Categories
Type
Mine signal switch
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
nema rating
3
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
NEMA 3
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat