We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
APJ10377 - CRS

Also in stock

CCP1033CD - 100A3W3P NEMA4X Pwrmate Plug - Cooper Crouse-Hinds
$455.51Per Each

Cooper Crouse-Hinds
100A3W3P NEMA4X Pwrmate Plug


View or Compare

APJ10377 - 100 Amp Pin & Sleeve Plug 3-W 3-P 250 VDC/600 Vac

Eaton Crouse-Hinds Series

  • $754.82 (for 1 Each)
  • $754.82 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    APJ10377
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    APJ10377
    Description
    100 Amp Pin & Sleeve Plug 3-W 3-P 250 VDC/600 Vac
    Arktite 100 Amp Plug 3 Wire 3 Pole Style 1 0.875 to 1.70 Cable Diameter
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121402 - Electrical plugs
    UPC/GTIN
    782274051406 / 00782274051406
    Weight per unit
    4.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $754.82 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Brochures
     
     
    APJ10377 - Brochure
    Images
     
     
    APJ10377 - Large Image
     
    APJ10377 - Small Image
    Other Links
     
     
    APJ10377 - Other
    Attachments
     
     
    APJ10377 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    100 W
    Poles
    3 in
    Wire Size
    4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
    Voltage Rating
    600//250 VAC//VDC
    Material
    CAST ALUMINUM
    Dimensions and Weight
    Size
    3-3/4 In Diameter X 10-1/8 In Length
    Descriptions
    Product Type
    100A 3W3P Arkte PLG Cab Grip/Neo Bush Fa
    Long Description
    ARKTITE 100 AMP PLUG 3 WIRE 3 POLE STYLE 1 0.875 TO 1.70 CABLE DIAMETER
    Description
    100 AMP PIN & SLEEVE PLUG 3-W 3-P 250 VDC/600 VAC
    special features
    Watertight, Grounding Style 1, NEMA 4 Enclosure
    Additional Information
    Cord Type
    0.875 To 1.700 In
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    APJ10377
    sub brand
    Arktite
    GTIN
    00782274051406
    UPC
    782274051406
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    Pin and Sleeve
    Packaging
    Weight per each
    4.05
    Carton
    1
    Uses, Certifications, and Standards
    standard
    UL 514, UL 1010, UL 1682, CSA C22.2
    Application
    Welders, Motor-Generator Sets, Compressors, Conveyors
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for APJ10377

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

AR1031 - 100 Amp Pin & Sleeve Recpt 3-W 3-P 250VDC/600vac - Cooper Crouse-Hinds

From Cooper Crouse-Hinds,
100 Amp Pin & Sleeve Recpt 3-W 3-P 250VDC/600vac

$ - Request Quote
Item Details