APJ3585 - Pin & Sleeve Plug 4W 5P 250 VDC/600 Vac

Eaton

  • $1064.80 (Each)
  • $1,064.80 (Each)
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
APJ3585
Manufacturer
Eaton
Manufacturer's Part Number
APJ3585
Description
Pin & Sleeve Plug 4W 5P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.875-1.375", Four-Wire, Five-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274048253 / 00782274048253
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,064.80 (Each)
Resources
Tech Bulletins
 
 
APJ3585 - Tech Bulletin
Attachments
 
 
APJ3585 - Specification Sheet
Other Links
 
 
APJ3585 - Other
 
APJ3585 - Other
 
APJ3585 - Other
Images
 
 
APJ3585 - Large Image
 
APJ3585 - Large Image
 
APJ3585 - Large Image
 
APJ3585 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 To 6 AWG (Building), 12 To 8 AWG (Extra Flex)
amperage rating
30
Poles
5
connection
Solder
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
Dimensions and Weight
Length
6-1/2
Descriptions
Description
PIN & SLEEVE PLUG 4W 5P 250 VDC/600 VAC
Product Type
30A 4W5P Arkte PLG .875 to 1.375 1
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H APJ3585 30A 4W5P ARKTE PLG .8
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.875-1.375", Four-wire, five-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Heavy-Duty, Watertight, Grounding Style 2, NEMA 4 Enclosure
Additional Information
Cord Type
0.875 To 1.375 In
dimensions
6.5000 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
APJ3585
GTIN
00782274048253
UPC
782274048253
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
standard
Contactar al fabricante ,Contact Manufacturer
Application
Enchufe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat