APR10367 - CRS

APR10367 - 2W-3P RCPT

Eaton Crouse-Hinds Series

  • $1000.33 (for 1 Each)
  • $1,000.33 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    APR10367
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    APR10367
    Description
    2W-3P RCPT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Gfci Devices
    UNSPSC
    39121402 - Electrical plugs
    UPC/GTIN
    782274056531 / 00782274056531
    Weight per unit
    4.33 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1,000.33 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Brochures
     
     
    APR10367 - Brochure
    Images
     
     
    APR10367 - Small Image
     
    APR10367 - Large Image
    Attachments
     
     
    APR10367 - Specification Sheet
    Other Links
     
     
    APR10367 - Other
     
    APR10367 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    High Impact Strength Copper-Free Aluminum
    amperage rating
    100 W
    Poles
    3 in
    Wire Size
    4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
    Voltage Rating
    600//250 VAC//VDC
    connection
    Pressure, Crimp/Solder
    Material, Color, and Finish
    Color
    IVORY
    Dimensions and Weight
    Size
    10-7/8 In Length X 3-3/16 In Height
    Descriptions
    Description
    2W-3P RCPT
    Special Features
    Heavy-Duty, Watertight, Grounding Style 2, Cable Range 0.875 To 1.70 In Diameter, NEMA 4 Enclosure
    Product Type
    100A 2W3P Arkte Connect .875 to 1.70
    Manufacturer Information
    sub brand
    Arktite
    Brand
    Eaton Crouse-Hinds
    EATON CROUSE-HINDS SERIES
    Manufacturers Part Number
    APR10367
    GTIN
    00782274056531
    UPC
    782274056531
    Taxonomies, Classifications, and Categories
    Category Description
    Residential GFCI devices
    Type
    Pin and Sleeve
    Packaging
    Weight per each
    4.33
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Motor-Generator Set, Compressor, Heating and Cooling Unit, Welder, Conveyor, Lighting System, Indoor/Outdoor
    standard
    UL 1682, UL 1686, CSA C22.2, CE
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
    No Substitute Items found for APR10367.

    Similar Items

    Listed below you'll find similar and potential substitutes for APR10367.
    • APR10367 - 2W-3P RCPT - Crouse-Hinds
      View Larger

      APR10367 - Crouse-Hinds

      2W-3P RCPT

      • MFR Part #: APR10367
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Crouse-Hinds
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($1,000.33) ·

      Book Price
      $1,000.33
      Per Each

    Cross-Referenced Items

    • ARC1023CD - Appleton Electric GTIN: 00781381440486
    • APR10367 - Eaton Crouse-Hinds GTIN: 00782274056531
    • HBL3100CS2W - Hubbell Wiring Device-Kellems GTIN: 00783585010984
    • VPR10367 - Killark GTIN: 00783936834795
    • HBL3100CS2W - Raco
    • JCF1023H - Thomas & Betts GTIN: 00708917313977
    • JCS1023H - Thomas & Betts GTIN: 00708917180791

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for APR10367

    Type in the slang term you'd like to suggest.

* All prices subject to change.