We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
APR10457 - CRS

APR10457 - 4W-4P RCPT

CCH Industrial

  • Special Order Item

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    APR10457
    Manufacturer
    CCH Industrial
    Manufacturer's Part Number
    APR10457
    Description
    4W-4P RCPT
    Connector, Circuit Breaking, Compressor, Conveyor, Motor Generator Set, Polarized, Welder; Corrosion Resistant, Dirt Tight, Dust Tight, Moisture Resistant; 600 Vac At 50 to 400 HZ/250 VDC; 30 Ampere; 3 Pole; 2 Wire; Grounding Style 2, Shell, Extra Pole
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121413 - Circular connectors
    UPC/GTIN
    782274056807 / 00782274056807
    Weight per unit
    5.5999 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    Special Order Item
    Carton
    None Available
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Specifications Sheets
     
     
    APR10457 - Specification Sheet
    Images
     
     
    APR10457 - Small Image
     
    APR10457 - Large Image
    Installation Sheets
     
     
    APR10457 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    AREA OF APPLICATION CHEMICAL PLANT, HEATING AND COOLING UNIT, LIGHTING SYSTEM, MANUFACTURING PLANT, MEAT PACKING PLANT, PROCESS INDUSTRY; WEATHER PROOF WHEN USED WITH SPRING DOOR OR THREADED CAP COVER
    Approval
    UL 514, UL 1682, CSA C22.2
    Brand
    CCH INDUSTRIAL
    Commodity Description
    PIN & SLEEVE DEVICES
    Current Rating
    100 AMPERE
    Grounding Style
    1, SHELL
    Long Description
    CONNECTOR, CIRCUIT BREAKING, COMPRESSOR, CONVEYOR, MOTOR GENERATOR SET, POLARIZED, WELDER; CORROSION RESISTANT, DIRT TIGHT, DUST TIGHT, MOISTURE RESISTANT; 600 VAC AT 50 TO 400 HZ/250 VDC; 30 AMPERE; 3 POLE; 2 WIRE; GROUNDING STYLE 2, SHELL, EXTRA POLE
    Manufacturers Part Number
    APR10457
    Material
    NATURAL COPPER FREE ALUMINUM
    Maximum Cable Outer Diameter
    1.5 INCH
    Minimum Cable Outer Diameter
    1.37 INCH
    Model
    APR
    Number of Wires
    4
    Product Type
    Connector
    Type
    CIRCUIT BREAKING, COMPRESSOR, CONVEYOR, MOTOR GENERATOR SET, POLARIZED, WELDER
    Voltage Rating
    600 VAC AT 50 TO 400 HZ/250 VDC
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


    • APR10457 - EATON CROUSE-HINDS SERIES
        Pin and Sleeve Connector - CONNECTOR
    • APR10457 - Eaton Crouse-Hinds Series
        - 100A 4W4P ARKTE CONNECT .875 TO 1.70
    • ARC1044CD - APPLETON
        Pin and Sleeve Connector - CONNECTOR
    • JCF1044F - RS
        Pin and Sleeve Connector - CONNECTOR
    • VPR10457 - KILLARK
        Pin and Sleeve Connector - PIN AND SLEEVE CONNECTOR

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for APR10457

    Type in the slang term you'd like to suggest.

* All prices subject to change.