APR10467 - CRS

APR10467 - 100 Amp Pin & Sleeve Connector 3W-4P 600VAC/250VDC

Eaton Crouse-Hinds Series

  • $915.70 (for 1 Each)
  • $915.70 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    APR10467
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    APR10467
    Description
    100 Amp Pin & Sleeve Connector 3W-4P 600VAC/250VDC
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121402 - Electrical plugs
    UPC/GTIN
    782274057002 / 00782274057002
    Weight per unit
    5.65 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $915.70 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Brochures
     
     
    APR10467 - Brochure
    Images
     
     
    APR10467 - Large Image
     
    APR10467 - Small Image
    Attachments
     
     
    APR10467 - Specification Sheet
    Other Links
     
     
    APR10467 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    100 W
    Poles
    4 in
    Wire Size
    4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
    Voltage Rating
    600//250 VAC//VDC
    Material
    CAST ALUMINUM
    Dimensions and Weight
    Size
    4-1/8 In Diameter X 10-1/8 In Length
    Descriptions
    Product Type
    100A 3W4P Arkte Connect .875 to 1.70
    Description
    100 AMP PIN & SLEEVE CONNECTOR 3W-4P 600VAC/250VDC
    Special Features
    Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
    Additional Information
    Cord Type
    0.875 To 1.700 In
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    APR10467
    sub brand
    Arktite
    GTIN
    00782274057002
    UPC
    782274057002
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    Pin and Sleeve
    Packaging
    Weight per each
    5.65
    Carton
    1
    Uses, Certifications, and Standards
    Application
    INDUSTRIAL
    standard
    UL 514, UL 1010, UL 1682, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Deer Park

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for APR10467

    Type in the slang term you'd like to suggest.

* All prices subject to change.