APR3455 - 4W-4P RCPT

Eaton

  • $627.46 (Each)
  • $627.46 (Each)
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
APR3455
Manufacturer
Eaton
Manufacturer's Part Number
APR3455
Description
4W-4P RCPT
Eaton Crouse-Hinds Series Arktite Apr Connector, 30A, 0.87-1.20", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274054605 / 00782274054605
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$627.46 (Each)
Resources
Images
 
 
APR3455 - Large Image
 
APR3455 - Large Image
 
APR3455 - Large Image
 
APR3455 - Small Image
Other Links
 
 
APR3455 - Other
 
APR3455 - Other
 
APR3455 - Other
Tech Bulletins
 
 
APR3455 - Tech Bulletin
Attachments
 
 
APR3455 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex)
amperage rating
30
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Pressure, Crimp/Solder
Dimensions and Weight
Length
8-1/4
Descriptions
Product Type
30A 4W4P Ark Cab Conn RCPT .87 to 1.02
Description
4W-4P RCPT
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H APR3455 30A 4W4P ARK CAB CONN
Long Description
Eaton Crouse-Hinds series Arktite APR connector, 30A, 0.87-1.20", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, Cable Range 0.87 To 1.20 In Diameter, NEMA 4 Enclosure
Additional Information
dimensions
8.2500 IN X 2.5600 IN X 2.5600 IN
Manufacturer Information
Manufacturers Part Number
APR3455
Brand
Eaton
GTIN
00782274054605
UPC
782274054605
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
CONNECTOR
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1682, UL 1686, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat