APR6365 - 2W-3P RCPT

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APR6365
Manufacturer
Eaton
Manufacturer's Part Number
APR6365
Description
2W-3P RCPT
Eaton Crouse-Hinds Series Arktite Apr Connector, 60A, 0.50-1.45", Two-Wire, Three-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274055602 / 00782274055602
Weight per unit
3.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
APR6365 - Large Image
 
APR6365 - Large Image
 
APR6365 - Large Image
 
APR6365 - Small Image
Tech Bulletins
 
 
APR6365 - Tech Bulletin
Other Links
 
 
APR6365 - Other
 
APR6365 - Other
 
APR6365 - Other
Attachments
 
 
APR6365 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Wire Size
6 To 4 AWG (Building), 8 To 4 AWG (Extra Flex)
amperage rating
60
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Pressure
Dimensions and Weight
Length
6-1/2
Descriptions
Description
2W-3P RCPT
Product Type
60A 2W3P Arkte Connect .50 to 1.45
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite APR connector, 60A, 0.50-1.45", Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, Cable Range 0.50 To 1.45 In Diameter, NEMA 4 Enclosure
extra long description
CRS-H APR6365 60A 2W3P ARKTE CONNEC
Additional Information
dimensions
6.5000 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
APR6365
GTIN
00782274055602
UPC
782274055602
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
CONNECTOR
Packaging
Weight per each
3.45
Carton
1
Uses, Certifications, and Standards
standard
UL 1682, UL 1686, CSA C22.2, CE
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat