APRL20427 - CRS

APRL20427 - 200A 3W4P Arkte Conn

Eaton Crouse-Hinds Series

  • $2481.53 (for 1 Each)
  • $2,481.53 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    APRL20427
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    APRL20427
    Description
    200A 3W4P Arkte Conn
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Recepticals
    UNSPSC
    39121402 - Electrical plugs
    UPC/GTIN
    662276137820 / 00662276137820
    Weight per unit
    14.96 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2,481.53 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Brochures
     
     
    APRL20427 - Brochure
    Images
     
     
    APRL20427 - Small Image
     
    APRL20427 - Large Image
    Attachments
     
     
    APRL20427 - Specification Sheet
    Other Links
     
     
    APRL20427 - Other
     
    APRL20427 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    600//250 VAC//VDC
    Material
    High Impact Strength Copper-Free Aluminum
    connection
    Pressure, Crimp/Solder
    Wire Size
    1 To 4/0 AWG (Building), 1 To 3/0 AWG (Extra Flex)
    amperage rating
    200 A
    Poles
    4 in
    Material, Color, and Finish
    Color
    IVORY
    Dimensions and Weight
    Size
    5-1/4 In Diameter X 15-7/8 In Length
    Descriptions
    Description
    200A 3W4P ARKTE CONN
    Product Type
    200A 3W4P Arkte Conn 1.375 to 1.875 Lug
    Special Features
    Grounding Style 2, Cable Range 1.375 To 1.875 In Diameter, NEMA 3R Enclosure
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    APRL20427
    sub brand
    Arktite
    GTIN
    00662276137820
    UPC
    662276137820
    Taxonomies, Classifications, and Categories
    Category Description
    Residential recepticals
    Type
    Pin and Sleeve
    Packaging
    Weight per each
    14.96
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Motor-Generator Set, Compressor, Heating and Cooling Unit, Welder, Conveyor, Lighting System, Indoor/Outdoor
    standard
    UL 1682, UL 1686, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for APRL20427

    Type in the slang term you'd like to suggest.

* All prices subject to change.