APRL20427 - 200A 3W4P Arkte Conn

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APRL20427
Manufacturer
Eaton
Manufacturer's Part Number
APRL20427
Description
200A 3W4P Arkte Conn
Eaton Crouse-Hinds Series Arktite Aprl Connector, 200A, 1.375-1.875", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Mechanical Lug, 600 Vac/250 VDC, 0.687"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
662276137820 / 00662276137820
Weight per unit
14.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
APRL20427 - Tech Bulletin
Attachments
 
 
APRL20427 - Specification Sheet
Other Links
 
 
APRL20427 - Other
 
APRL20427 - Other
 
APRL20427 - Other
Images
 
 
APRL20427 - Large Image
 
APRL20427 - Large Image
 
APRL20427 - Large Image
 
APRL20427 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1 To 4/0 AWG (Building), 1 To 3/0 AWG (Extra Flex)
amperage rating
200
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Pressure, Crimp/Solder
Dimensions and Weight
Length
15-7/8
Descriptions
Description
200A 3W4P ARKTE CONN
Product Type
200A 3W4P Arkte Conn 1.375 to 1.875 Lug
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite APRL connector, 200A, 1.375-1.875", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Mechanical lug, 600 Vac/250 Vdc, 0.687"
Special Features
Grounding Style 2, Cable Range 1.375 To 1.875 In Diameter, NEMA 3R Enclosure
extra long description
CRS-H APRL20427 200A 3W4P ARKTE CON
Additional Information
dimensions
15.8800 IN X 6.7500 IN X 6.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
APRL20427
GTIN
00662276137820
UPC
662276137820
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
CONNECTOR
Packaging
Weight per each
14.96
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1682, UL 1686, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat