BJ14 - CRS

BJ14 - 1/2X20 GRND BND JMPR

Eaton

  • $168.22 (Each)
  • $168.22 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BJ14
    Manufacturer
    Eaton
    Manufacturer's Part Number
    BJ14
    Description
    1/2X20 GRND BND JMPR
    Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 4" Maximum Conduit Movement, Used With XJG14, 1/2" Trade Size
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Line Construction Material - Ground Rods & Grounding System  Mark as Incorrect
    Suggest a New Category
    Classification
    Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
    UNSPSC
    39121441 - Electrical jumper cable
    UPC/GTIN
    782274991832 / 00782274991832
    Weight per unit
    1.1499 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $168.22 (Each)
    Resources
    Images
     
     
    BJ14 - Small Image
     
    BJ14 - Large Image
    Attachments
     
     
    BJ14 - Specification Sheet
    Brochures
     
     
    BJ14 - Brochure
    Other Links
     
     
    BJ14 - Other
     
    BJ14 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Feraloy
    Dimensions and Weight
    Length
    20
    Descriptions
    Description
    1/2X20 GRND BND JMPR
    Long Description
    Eaton Crouse-Hinds series XJG bonding jumper, Rigid/IMC, 4" maximum conduit movement, Used with XJG14, 1/2" trade size
    Special Features
    Used With XJG Conduit Expansion Joints With Internal Grounding
    Product Type
    1/2 Bonding Jumper For XJG
    extra long description
    CRS-H BJ14 1/2 BONDING JUMPER FOR X
    Features
    "XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
    Additional Information
    dimensions
    20.0000 IN X 0.1900 IN X 0.8800 IN
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Manufacturers Part Number
    BJ14
    sub brand
    Feraloy
    GTIN
    00782274991832
    UPC
    782274991832
    Taxonomies, Classifications, and Categories
    Category Description
    SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
    Type
    Bonding Jumper
    Packaging
    Weight per each
    1.1499
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Open Office, Retail
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BJ14

    Type in the slang term you'd like to suggest.

* All prices subject to change.