BJ18 - 1/2X30 GRND BND JMPR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BJ18
Manufacturer
Eaton
Manufacturer's Part Number
BJ18
Description
1/2X30 GRND BND JMPR
Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 8" Maximum Conduit Movement, Used With XJG18, 1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121441 - Electrical jumper cable
UPC/GTIN
782274991849 / 00782274991849
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
BJ18 - Tech Bulletin
Attachments
 
 
BJ18 - Specification Sheet
Brochures
 
 
BJ18 - Brochure
Other Links
 
 
BJ18 - Other
Images
 
 
BJ18 - Large Image
 
BJ18 - Small Image
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
30 in
Descriptions
Description
1/2X30 GRND BND JMPR
Product Type
1/2 Bonding Jumper For XJG
extra long description
CRS-H BJ18 1/2 BONDING JUMPER FOR X
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Long Description
Eaton Crouse-Hinds series XJG bonding jumper, Rigid/IMC, 8" maximum conduit movement, Used with XJG18, 1/2" trade size
Special Features
Used With XJG Conduit Expansion Joints With Internal Grounding
Additional Information
dimensions
30.0000 IN X 0.1900 IN X 0.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BJ18
GTIN
00782274991849
UPC
782274991849
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Bonding Jumper
Packaging
Weight per each
1.43
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat