BX38 - CRS

BX38 - 3/8 BX SQ Connector

Eaton Crouse-Hinds Series

  • $0.73 (for 1 Each)
  • $0.73 (1 Each)
  • $36.34 (50 Each)
  • $72.68 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BX38
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    BX38
    Description
    3/8 BX SQ Connector
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Recepticals
    UNSPSC
    39121311 - Electrical fittings
    UPC/GTIN
    662277006514 / 00662277006514
    Weight per unit
    0.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.73 (1 Each)
    Carton
    $0.73 (1 Each)
    Standard Packaging
    $36.34 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2,080 Each
    Resources
    Brochures
     
     
    BX38 - Brochure
    Images
     
     
    BX38 - Large Image
     
    BX38 - Small Image
    Attachments
     
     
    BX38 - Specification Sheet
    Other Links
     
     
    BX38 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Die Cast Zinc
    Dimensions and Weight
    Size
    3/8 In
    Descriptions
    Description
    3/8 BX SQ CONNECTOR
    Product Type
    3/8" BX SQ Connector
    Special Features
    Use With SMA Male and N-Type Male Connector
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    BX38
    GTIN
    00662277006514
    UPC
    662277006514
    Taxonomies, Classifications, and Categories
    Category Description
    Residential recepticals
    Type
    Coaxial
    Packaging
    Weight per each
    0.05
    Carton
    1
    Package
    50
    Uses, Certifications, and Standards
    standard
    UL, cUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    5 Tulsa

    A-L

    Location Stock Available
    View Store
    2,075 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BX38

    Type in the slang term you'd like to suggest.

* All prices subject to change.