CCP3023BC - CRS

CCP3023BC - 30A 2W 3P NEMA4X Pwrmate Plug

Eaton Crouse-Hinds Series

  • $241.20 (Each)
  • $241.20 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CCP3023BC
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    CCP3023BC
    Description
    30A 2W 3P NEMA4X Pwrmate Plug
    Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121404 - Electrical sleeves
    UPC/GTIN
    662276276536 / 00662276276536
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $241.20 (Each)
    Stock Availability
    Nacogdoches
    2 (Check another store)
    All Stores
    8
    Resources
    Images
     
     
    CCP3023BC - Small Image
     
    CCP3023BC - Large Image
    Attachments
     
     
    CCP3023BC - Specification Sheet
    Brochures
     
     
    CCP3023BC - Brochure
    Other Links
     
     
    CCP3023BC - Other
     
    CCP3023BC - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    10 To 8 AWG (Extra Flex)
    Poles
    3
    amperage rating
    30
    Voltage Rating
    600//250
    Material
    HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
    Dimensions and Weight
    Size
    2-5/16 In Diameter X 6-1/2 In Length
    Descriptions
    Product Type
    PLG PWRMT 30A 2W3P .39 to 1.375
    Long Description
    Eaton Crouse-Hinds series PowerMate CCP plug, 30A, 0.390-1.375", Two-wire, three-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
    Special Features
    Watertight, Grounding Style 2, NEMA 4X Enclosure
    Description
    30A 2W 3P NEMA4X PWRMATE PLUG
    Additional Information
    dimensions
    6.5000 IN X 2.3100 IN X 2.3100 IN
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Manufacturers Part Number
    CCP3023BC
    sub brand
    Crouse-Hinds series
    GTIN
    00662276276536
    UPC
    662276276536
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    PLUG
    Packaging
    Weight per each
    1
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Ind Facilities & Factories - Facility: Power Distribution and Control
    standard
    UL, cUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    1 Odessa
    View Store
    2 Tulsa

    A-L

    Location Stock Available
    View Store
    2 Gainesville

    M-Z

    Location Stock Available
    View Store
    1 Midland


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CCP3023BC

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

CRC3023BC - 30A 2W 3P Pwrmate Connect - Crouse-Hinds

From Crouse-Hinds,
30A 2W 3P Pwrmate Connect

$224.70
Each
Item Details

CDR3023 - 30A 2W 3P NEMA4X Pwrmate RCPT - Crouse-Hinds

From Crouse-Hinds,
30A 2W 3P NEMA4X Pwrmate RCPT

$207.40
Each
Item Details